Zoro Homepage

Hawkins 1 Light Wall Sconce 4.5 In. Black Brass

  • Mfr # 1731-BBR

  • Zoro # G715451019


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Watts
7W
Length
4.5 in
Assembled Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1731-BBR
Zoro #
G715451019
UPC #
806134028817
Country of Origin
China

Dimensions

Height
16.75 in
Width
4.5 in
Length
4.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Watts
7W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Black Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Color
Black Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.