Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawley 1 Light Table Lamp 15 In. Aged Brass/ Ceramic Gloss Turquoise

  • Mfr # L8821-AGB/CTQ

  • Zoro # G515379469


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
15 in
Material
Ceramic
Color
Aged Brass/ Ceramic Gloss Turquoise
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8821-AGB/CTQ
Zoro #
G515379469
UPC #
806134919030
Country of Origin
China

Dimensions

Height
21 in
Width
15 in
Length
15 in

Details

Material
Ceramic
Color
Aged Brass/ Ceramic Gloss Turquoise
Item
Table Lamp
Voltage
120V
Maximum Wattage
15W
Bulbs Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Switch Type
Full Range Dimmer

Description

Inspired by the sea, this table lamp features a turquoise ceramic body in a sleek cube design. A large white linen shade complements the shape of the base, offsetting the glossy reflection of light with a matte glow. Adding a touch of soPhilippinesistication, the subtle Aged Brass frame glimmers at the lamp's neck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.