Zoro Homepage

Hawthorne Wall Sconce in Aged Brass by Mark D. Sikes

  • Mfr # MDS2300-AGB

  • Zoro # G516223952


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Series
Hawthorne
Watts
10 W
Width
7.75 in
Body Material
Brass
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2300-AGB
Zoro #
G516223952
UPC #
806134984694
Country of Origin
China

Dimensions

Width
7.75 in
Height
15 in
Backplate Width
5.25 in
Backplate Height
0.5 in

Details

Series
Hawthorne
Finish
Aged Brass
Item
Wall Sconce
Watts
10 W
Body Material
Brass
Number of Bulbs
1
Includes
Fixture, Hardware
Bulb Type
B11
Fixture Voltage
120V
Lamp Included
No
Lamp Base
E12 Candelabra Base
Location Rating
UL Damp

Description

Minimal, yet polished, the Hawthorne wall sconce features a gracefully curved arm and crisp linen shade. Its rounded backplate is a signature feature in Mark D. Sikes designs, adding a tailored note. This versatile sconce can complement traditional and contemporary settings with three finish options: Aged Brass, Dark Bronze, and Polished Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.