
Hawthorne Wall Sconce in Distressed Bronze by Mark D. Sikes
Mfr # MDS2300-DB
Zoro # G316223886
product price: $458.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Lamp Included
No
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2300-DB
Zoro #
G316223886
UPC #
806134984717
Country of Origin
China
Dimensions
Height
15 in
Width
7.75 in
Backplate Height
0.5 in
Backplate Width
5.25 in
Details
Lamp Base
E12 Candelabra Base
Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Watts
10 W
Finish
Distressed Bronze
Number of Bulbs
1
Bulb Type
B11
Includes
Fixture, Hardware
Series
Hawthorne
Location Rating
UL Damp
Description
Minimal, yet polished, the Hawthorne wall sconce features a gracefully curved arm and crisp linen shade. Its rounded backplate is a signature feature in Mark D. Sikes designs, adding a tailored note. This versatile sconce can complement traditional and contemporary settings with three finish options: Aged Brass, Dark Bronze, and Polished Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.