Zoro Homepage

Hayden 1 Light Wall Sconce 36.75 In. Aged Brass

  • Mfr # 6836-AGB

  • Zoro # G415451432


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
36.75 in
Fixture Voltage
120V
Finish
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6836-AGB
Zoro #
G415451432
UPC #
806134040710
Country of Origin
China

Dimensions

Height
3 in
Width
36.75 in
Assembled Depth
4 in
Length
36.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
16W
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.