Zoro Homepage

Hayes 1 Light Pendant 4.5 In. Polished Nickel

  • Mfr # 1624-PN

  • Zoro # G415449255


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
23 in
Length
4.5 in
Width
4.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624-PN
Zoro #
G415449255
UPC #
806134797072
Country of Origin
China

Dimensions

Height
23 in
Length
4.5 in
Width
4.5 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Lamp Included
N
Includes
Fixture, Hardware
Watts
7W
Material
Brass
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1

Description

During the Machine Age, the safety of the worker became a matter of pivotal importance. Consequently, safety features were designed into lighting fixtures for use in massive factories. What once would have been for protection is now a matter of visual intrigue. Hayes encapsulates an LED-powered light bulb in a frosted white glass tube; Machine Age metal mesh surrounds this column of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.