
Hector Integrated LED Rechargeable Table Lamp in Aged Brass/Bronze
Mfr # L3131-AGB/DB
Zoro # G016146188
product price: $458.00
/ea
Free Shipping & Returns
Key Features
Lumens
200
Number of Bulbs
1
Finish
Aged Brass/Distressed Bronze
Height
16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3131-AGB/DB
Zoro #
G016146188
UPC #
806134983895
Country of Origin
China
Dimensions
Height
16 in
Width
11 in
Details
Lumens
200
Number of Bulbs
1
Item
Rechargeable Floor Lamp
Finish
Aged Brass/Distressed Bronze
Material
Steel
Color Temperature
3000K
Max. Wattage
8 W
Voltage
100-240V
CRI
90
Series
Hector
Integrated LED
Yes
Location Rating
ETL Damp
Rechargeable
Yes
Includes
Fixture, Hardware
Description
A modern twist on an antique-style reading lamp, Hector makes for a stylish, usable accent piece. Moody and sophisticated, the mushroom-shaped shade is finished in Dark Bronze while the rest of the fixture is a warm-toned Aged Brass. This contrast in metalwork lends a rich, vintage feel to the design. A unique loop detail at the top invites you to easily adjust Hector as needed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.