Heirloom 1 Lt. Wall Sconce 10 In. Historic Nickel

  • Mfr # 8000-HN-MS2

  • Zoro # G915452229


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10 in
Fixture Voltage
120V
Finish
Historic Nickel
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-HN-MS2
Zoro #
G915452229
UPC #
806134103309
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10 in
Length
10 in
Assembled Depth
12 in

Details

Fixture Voltage
120V
Finish
Historic Nickel
Item
Wall Sconce
Watts
60W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Historic Nickel
Color
Historic Nickel
Product Care
Clean with soft, damp cloth
Features
Ribbed
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1
Switch Type
On/Off Turn Knob
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.