Heirloom 1 Lt. Wall Sconce 10 In. Historic Nickel, ribbed

  • Mfr # 8000-HN-MS3

  • Zoro # G515452117


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10 in
Fixture Voltage
120V
Finish
Historic Nickel
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000-HN-MS3
Zoro #
G515452117
UPC #
806134103316
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10 in
Length
10 in
Assembled Depth
12 in

Details

Fixture Voltage
120V
Finish
Historic Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Historic Nickel
Body Material
Steel
Watts
60W
Battery Included
No
Bulb Shape
E26 Medium Base
Color
Historic Nickel
Features
Smooth
Designer
Hudson Valley Lighting
Switch Type
On/Off Turn Knob
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.