Zoro Homepage

Heirloom 1 Lt. Wall Sconce 10 In. Old Bronze, ribbed

  • Mfr # 8000-OB-MS3

  • Zoro # G015452099


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
10 in
Fixture Voltage
120V
Finish
Old Bronze
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-OB-MS3
Zoro #
G015452099
UPC #
806134103361
Country of Origin
United States

Dimensions

Height
8.5 in
Width
10 in
Length
10 in
Assembled Depth
12 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Old Bronze
Watts
60W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Old Bronze
Switch Type
On/Off Turn Knob
Socket Count
1
Features
Smooth
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.