Zoro Homepage

Hempstead 1 Light Wall Sconce 7 In. Black Brass

  • Mfr # 3900-BBR

  • Zoro # G315449065


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Assembled Depth
8.25 in
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-BBR
Zoro #
G315449065
UPC #
806134044312
Country of Origin
China

Dimensions

Height
9.25 in
Width
7 in
Assembled Depth
8.25 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Shade Color
Black Brass
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting
Color
Black Brass
Slope Ceiling Compatable
No

Description

The glass globe goes glam. A trio of metal rods suspended at different heights within beautifully clear glass globes create visual interest and highlight Hempstead's exquisite metalwork. The pendants are an ideal choice over kitchen islands, tables dining, coffee, console or end or even a freestanding tub. Place the sconce near the vanity or flanking a fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.