Zoro Homepage

Hempstead 3 Light Pendant 18.25 In. Aged Brass

  • Mfr # 3918-AGB

  • Zoro # G615450471


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
22.5 in
Length
18.25 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3918-AGB
Zoro #
G615450471
UPC #
806134040161
Country of Origin
China

Dimensions

Height
22.5 in
Length
18.25 in
Width
18.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

The glass globe goes glam. A trio of metal rods suspended at different heights within beautifully clear glass globes create visual interest and highlight Hempstead's exquisite metalwork. The pendants are an ideal choice over kitchen islands, tables dining, coffee, console or end or even a freestanding tub. Place the sconce near the vanity or flanking a fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.