Zoro Homepage

Hempstead 3 Light Pendant 18.25 In. Polished Nickel

  • Mfr # 3918-PN

  • Zoro # G615450273


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
22.5 in
Length
18.25 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3918-PN
Zoro #
G615450273
UPC #
806134040185
Country of Origin
China

Dimensions

Height
22.5 in
Length
18.25 in
Width
18.25 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Lamp Included
N
Socket Count
3
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

The glass globe goes glam. A trio of metal rods suspended at different heights within beautifully clear glass globes create visual interest and highlight Hempstead's exquisite metalwork. The pendants are an ideal choice over kitchen islands, tables dining, coffee, console or end or even a freestanding tub. Place the sconce near the vanity or flanking a fireplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.