Zoro Homepage

Henley 1 Light Table Lamp 13.5 In. Aged Brass

  • Mfr # L1038-AGB

  • Zoro # G715379290


product price: $1,380.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
13.5 in
Material
Crystal
Color
Aged Brass
Maximum Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1038-AGB
Zoro #
G715379290
UPC #
806134858148
Country of Origin
China

Dimensions

Height
16 in
Width
13.5 in
Length
13.5 in

Details

Material
Crystal
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
100W
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with Full Dimmer on Socket

Description

A table lamp sometimes adds a visual weight that helps anchor a space at the same time it illuminates it and provides a decorative accent. Henley's dense base of multifaceted crystal has that effect. A perfectly proportioned shade of Belgium linen completes this glamorous addition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.