Zoro Homepage

Henley 1 Light Table Lamp 9.5 In. Aged Brass

  • Mfr # L1035-AGB

  • Zoro # G315379287


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
9.5 in
Material
Crystal
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1035-AGB
Zoro #
G315379287
UPC #
806134858087
Country of Origin
China

Dimensions

Height
13.75 in
Width
9.5 in
Length
9.5 in

Details

Material
Crystal
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
75W
Battery Included
No
Switch Type
8' SPT cord with Full Dimmer on Socket
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

A table lamp sometimes adds a visual weight that helps anchor a space at the same time it illuminates it and provides a decorative accent. Henley's dense base of multifaceted crystal has that effect. A perfectly proportioned shade of Belgium linen completes this glamorous addition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.