Zoro Homepage

Henri 6 Light Semi Flush in Aged Brass Finish

  • Mfr # AH4706-AGB

  • Zoro # G922646727


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
6
Assembled Depth
20.5 in
Finish
Aged Brass
Canopy Shape
Round
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4706-AGB
Zoro #
G922646727
UPC #
197292993018
Country of Origin
Viet Nam

Dimensions

Assembled Depth
20.5 in
Fixture Dimension
20.5 in. L x 20.5 in. W x 5 in. H
Canopy Dimension
8 in. W x 1 in. H
Height
5 in
Length
20.5 in
Width
20.5 in

Details

Number of Bulbs
6
Finish
Aged Brass
Canopy Shape
Round
Lamp Base
E12
Body Material
Steel
Lighting Certification
UL Listed; cETL
Slope Ceiling Adaptable
No
Bulb Included
No
Shade Material
Ivory Silk
Power Source
Hardwired
Voltage
120 V
Bulb Type
B11
Item
Semi Flush
Color
Aged Brass
Dimmable
No
Damp/Wet Rating
Damp
Watts
10 W

Description

Henri reimagines the classic flush mount with a sculptural edge and purposeful detailing. A shallow square frame in Aged Brass features uniform perforations that offer both visual texture and functional ventilation. The pleated silk shade lends a refined softness, creating a warm glow that complements the fixture’s clean architectural lines. Available in 4- or 6-light options, Henri is an ideal solution for lower ceilings-bringing elevated design to even the most compact spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.