Zoro Homepage

Herkimer 1 Light Wall Sconce 17.5 In. Aged Brass

  • Mfr # 3300-AGB

  • Zoro # G315449324


product price: $975.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Width
17.5 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300-AGB
Zoro #
G315449324
UPC #
806134780036
Country of Origin
China

Dimensions

Height
17 in
Width
17.5 in
Assembled Depth
20 in
Length
17.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
75W
Lamp Included
N
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.