Highclere 12.75 in. Flush Mount in Aged Brass by Mark D. Sikes

  • Mfr # MDS2402-AGB

  • Zoro # G116223925


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Iron
Watts
15 W
Voltage
120V
Bulb Included
No
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2402-AGB
Zoro #
G116223925
UPC #
806134984830
Country of Origin
China

Dimensions

Width
12.75 in
Height
9.75 in

Details

Housing Material
Iron
Watts
15 W
Voltage
120V
Item
Flush Mount
Bulb Included
No
Bulb Type
A19
Lamp Base
E26 Medium Base
Housing Finish
Aged Brass
Number of Bulbs
1
Includes
Fixture, Hardware
Series
Highclere
Location Rating
UL Damp

Description

The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.