Highclere 12.75 in. Pendant in Aged Brass/Soft French Blue by Mark D. Sikes

  • Mfr # MDS2404-AGB/FBL

  • Zoro # G716223899


product price:  $1,464.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Includes
Fixture, Hardware
Number of Lights
1
Watts
15 W
Chain Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS2404-AGB/FBL
Zoro #
G716223899
UPC #
806134984977
Country of Origin
China

Dimensions

Height
12 in
Chain Length
54 in
Width
12.75 in

Details

Includes
Fixture, Hardware
Number of Lights
1
Watts
15 W
Lamp Included
No
Voltage
120V
Bulb Type
A19
Series
Highclere
Lamp Base
E26 Medium Base
Item
Pendant
Material
Iron
Housing Finish
Aged Brass/Soft French Blue
Location Rating
UL Damp

Description

The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.