Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Highclere 17.75 in. Flush Mount in Aged Brass by Mark D. Sikes

  • Mfr # MDS2403-AGB

  • Zoro # G616223876


product price: $1,956.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Height
12.25 in
Includes
Fixture, Hardware
Bulb Type
A19
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS2403-AGB
Zoro #
G616223876
UPC #
806134984892
Country of Origin
China

Dimensions

Width
17.75 in
Height
12.25 in

Details

Housing Finish
Aged Brass
Number of Bulbs
1
Item
Flush Mount
Includes
Fixture, Hardware
Bulb Type
A19
Lamp Base
E26 Medium Base
Bulb Included
No
Voltage
120V
Housing Material
Iron
Watts
15 W
Series
Highclere
Location Rating
UL Damp

Description

The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.