
Highclere 17.75 in. Flush Mount in Aged Brass/Off-White by Mark D. Sikes
Mfr # MDS2403-AGB/OW
Zoro # G116223802
product price: $1,956.00
/ea
Free Shipping & Returns
Key Features
Series
Highclere
Voltage
120V
Number of Bulbs
1
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2403-AGB/OW
Zoro #
G116223802
UPC #
806134984939
Country of Origin
China
Dimensions
Width
17.75 in
Height
12.25 in
Details
Series
Highclere
Voltage
120V
Number of Bulbs
1
Lamp Base
E26 Medium Base
Includes
Fixture, Hardware
Watts
15 W
Housing Material
Iron
Housing Finish
Aged Brass/Off-White
Bulb Included
No
Item
Flush Mount
Bulb Type
A19
Location Rating
UL Damp
Description
The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.