
Highclere 17.75 in. Flush Mount in Aged Brass/Soft French Blue by Mark D. Sikes
Mfr # MDS2403-AGB/FBL
Zoro # G416223847
product price:Â $1,956.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Iron
Height
12.25 in
Series
Highclere
Voltage
120V
Bulb Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS2403-AGB/FBL
Zoro #
G416223847
UPC #
806134984915
Country of Origin
China
Dimensions
Height
12.25 in
Width
17.75 in
Details
Item
Flush Mount
Housing Material
Iron
Series
Highclere
Voltage
120V
Bulb Included
No
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
15 W
Bulb Type
A19
Lamp Base
E26 Medium Base
Housing Finish
Aged Brass/Soft French Blue
Location Rating
UL Damp
Description
The Highclere family blends industrial and classic elements to create a modern, elevated basic. Etched for added texture, the clear optic glass shade creates a beautiful diffusion of light while the bell-shaped silhouette of the shade is accented by Mark D. Sikes' signature brass screw detailing. Highclere is available as a small and large flush mount and a small and large pendant. The three finish options include Aged Brass, Aged Brass and Off-White, and Aged Brass and Soft French Blue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.