Zoro Homepage

Highland Falls 1 Light Flush Mount 16 In. Aged Brass

  • Mfr # 9500-AGB

  • Zoro # G715448170


product price: $1,533.00
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
16 in
Voltage
120V
Height
3.5 in
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500-AGB
Zoro #
G715448170
UPC #
806134084493
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
3.5 in

Details

Voltage
120V
Watts
20W
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.