Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillcrest 1 Light Wall Sconce 3.5 In. Old Bronze

  • Mfr # 1052-OB

  • Zoro # G015447187


product price: $97.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
3.5 in
Fixture Voltage
120V
Finish
Old Bronze
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052-OB
Zoro #
G015447187
UPC #
806134879792
Country of Origin
China

Dimensions

Height
21.5 in
Width
3.5 in
Length
3.5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Watts
6W
Body Material
Steel
Lamp Included
N
Shade Color
Old Bronze
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Color
Old Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.