Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillsdale 1 Light Wall Sconce 10 In. Aged Brass, horizontal

  • Mfr # 6233-AGB

  • Zoro # G115451824


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
10 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6233-AGB
Zoro #
G115451824
UPC #
806134175610
Country of Origin
China

Dimensions

Height
12.75 in
Width
10 in
Length
10 in
Assembled Depth
23.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Features
Horizontal Extension

Description

Versatile and attractive, Hillsdale combines the ingenuity of early-twentieth century task lighting with a smart decorative touch from the twenty-first. Vintage cast swivels give the sconces wide-range adjustability, while custom contemporary linen shades swath your space in soft ambient light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.