Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hillsdale 1 Light Wall Sconce 10 In. Polished Nickel

  • Mfr # 6234-PN

  • Zoro # G215451793


product price: $761.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
10 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6234-PN
Zoro #
G215451793
UPC #
806134175689
Country of Origin
China

Dimensions

Height
12.75 in
Width
10 in
Length
10 in
Assembled Depth
34 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Lamp Included
N
Shade Color
Polished Nickel
Watts
60W
Battery Included
No
Color
Polished Nickel
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

Versatile and attractive, Hillsdale combines the ingenuity of early-twentieth century task lighting with a smart decorative touch from the twenty-first. Vintage cast swivels give the sconces wide-range adjustability, while custom contemporary linen shades swath your space in soft ambient light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.