Zoro Homepage

Hillsdale 2 Light Wall Sconce 18 In. Aged Brass

  • Mfr # 6232-AGB

  • Zoro # G215451700


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
18 in
Fixture Voltage
120V
Finish
Aged Brass
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232-AGB
Zoro #
G215451700
UPC #
806134175573
Country of Origin
China

Dimensions

Height
9.5 in
Width
18 in
Length
18 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
2
Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No

Description

Versatile and attractive, Hillsdale combines the ingenuity of early-twentieth century task lighting with a smart decorative touch from the twenty-first. Vintage cast swivels give the sconces wide-range adjustability, while custom contemporary linen shades swath your space in soft ambient light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.