Zoro Homepage

Hillside 1 Light Wall Sconce 24.5 In. Aged Brass

  • Mfr # 6024-AGB

  • Zoro # G715450258


product price: $1,823.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
18W
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024-AGB
Zoro #
G715450258
UPC #
806134022709
Country of Origin
China

Dimensions

Height
24.5 in
Assembled Depth
4 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
18W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Bulb Shape
Integrated LED
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.