Zoro Homepage

Hilo 8 Light Semi Flush 22 In. Aged Brass

  • Mfr # 9122-AGB

  • Zoro # G815451247


product price: $1,756.00
/ea
Free Shipping & Returns

Key Features

Body Material
STEEL
Watts
15W
Height
15.25 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9122-AGB
Zoro #
G815451247
UPC #
806134144326
Country of Origin
China

Dimensions

Height
15.25 in
Width
22 in
Length
22 in

Details

Item
Semi Flush
Body Material
STEEL
Watts
15W
Includes
Fixture, Hardware
Voltage
120V
Product Care
Clean with soft, damp cloth
Socket Count
8
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Included
N

Description

Smooth, organically shaped shades of thick piastre glass with a soft, opaque shape at the center give this design a soothing, natural aesthetic. Whether as a flush mount set closer to the ceiling or as a waterfall-like chandelier cascading down, this fixture blends nicely with a wide variety of interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.