Zoro Homepage

Hines 2 Light Wall Sconce 6.25 In. Polished Nickel

  • Mfr # 4713-PN

  • Zoro # G115450049


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
3.75 in
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4713-PN
Zoro #
G115450049
UPC #
806134004514
Country of Origin
China

Dimensions

Height
13.5 in
Assembled Depth
3.75 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.