Zoro Homepage

Hines 4 Light Wall Sconce 6.25 In. Aged Brass

  • Mfr # 4726-AGB

  • Zoro # G715450951


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Height
26 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4726-AGB
Zoro #
G715450951
UPC #
806134004521
Country of Origin
China

Dimensions

Height
26 in
Length
6.25 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Shade Color
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Socket Count
4
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.