Zoro Homepage

Hingham 2 Light Floor Lamp 25 In. Aged Brass

  • Mfr # L3968-AGB

  • Zoro # G115379371


product price: $1,160.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
68 in
Length
25 in
Material
Steel
Watts
15W
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3968-AGB
Zoro #
G115379371
UPC #
806134918538
Country of Origin
China

Dimensions

Height
68 in
Length
25 in
Width
12 in

Details

Material
Steel
Item
Floor Lamp
Watts
15W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Shape
E26 Medium Base
Socket Count
2
Voltage
120V
Switch Type
FULL RANGE DIMMER ON CORD
Includes
Fixture, Hardware

Description

With an elaborately swirled framework, Hingham transports you to the Golden Age of design.Tendrils of Aged Brass wrap around large cloud glass orbs, which seem to float as they emit a soft radiance. Available as a standing lamp, chandelier, or sconce, Hingham is the picture of timeless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.