Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hingham 2 Light Wall Sconce 20.25 In. Aged Brass

  • Mfr # 3917-AGB

  • Zoro # G215450512


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
20.25 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3917-AGB
Zoro #
G215450512
UPC #
806134916954
Country of Origin
China

Dimensions

Height
6.75 in
Width
20.25 in
Assembled Depth
11.75 in
Length
20.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
15W
Shade Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
2

Description

With an elaborately swirled framework, Hingham transports you to the Golden Age of design.Tendrils of Aged Brass wrap around large cloud glass orbs, which seem to float as they emit a soft radiance. Available as a standing lamp, chandelier, or sconce, Hingham is the picture of timeless style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.