
Hingham 6 Light Chandelier 40 In. Aged Brass
Mfr # 3940-AGB
Zoro # G715450067
product price: $2,327.00
/eaKey Features
Fixture Wattage
15W
Finish
Aged Brass
Voltage
120V
Width
40 in
Color
Aged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3940-AGB
Zoro #
G715450067
UPC #
806134916978
Country of Origin
China
Dimensions
Width
40 in
Height
25.5 in
Length
40 in
Details
Item
Chandelier
Fixture Wattage
15W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
6
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Description
With an elaborately swirled framework, Hingham transports you to the Golden Age of design.Tendrils of Aged Brass wrap around large cloud glass orbs, which seem to float as they emit a soft radiance. Available as a standing lamp, chandelier, or sconce, Hingham is the picture of timeless style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.