Zoro Homepage

Hinsdale 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 8701-AGB

  • Zoro # G715452955


product price: $431.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
7.5 in
Fixture Voltage
120V
Body Material
Steel
Watts
35W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8701-AGB
Zoro #
G715452955
UPC #
806134782672
Country of Origin
China

Dimensions

Height
12.75 in
Width
7.5 in
Assembled Depth
8.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
35W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Lamp Included
N
Color
Aged Brass
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.