Zoro Homepage

Hinsdale 1 Light Wall Sconce 7.5 In. Old Bronze

  • Mfr # 8701-OB

  • Zoro # G315452805


product price: $431.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
7.5 in
Fixture Voltage
120V
Watts
35W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8701-OB
Zoro #
G315452805
UPC #
806134782689
Country of Origin
China

Dimensions

Height
12.75 in
Width
7.5 in
Assembled Depth
8.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
35W
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Old Bronze
Color
Old Bronze
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.