Zoro Homepage

Hinsdale 7 Light Linear 43.5 In. Aged Brass

  • Mfr # 8717-AGB

  • Zoro # G115452739


product price: $2,684.99
/ea
Free Shipping & Returns

Key Features

Length
43.5 in
Width
21.25 in
Height
18.5 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8717-AGB
Zoro #
G115452739
UPC #
806134782764
Country of Origin
China

Dimensions

Length
43.5 in
Width
21.25 in
Height
18.5 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Watts
35W
Battery Included
No
Color
Aged Brass
Socket Count
7
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Designer
Hudson Valley Lighting
Material
Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.