Zoro Homepage

Hinsdale 7 Light Linear 43.5 In. Old Bronze

  • Mfr # 8717-OB

  • Zoro # G315452737


product price: $2,684.00
/ea
Free Shipping & Returns

Key Features

Length
43.5 in
Width
21.25 in
Height
18.5 in
Bulb Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8717-OB
Zoro #
G315452737
UPC #
806134782771
Country of Origin
China

Dimensions

Length
43.5 in
Width
21.25 in
Height
18.5 in

Details

Item
Linear
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Watts
35W
Product Care
Clean with soft, damp cloth
Socket Count
7
Battery Included
No
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Material
Brass
Color
Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.