Zoro Homepage

Hobart 1 Light Wall Sconce 5.25 In. Black Brass

  • Mfr # 1851-BBR

  • Zoro # G315451747


product price: $572.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Assembled Depth
3.25 in
Body Material
Steel
Shade Color
Black Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1851-BBR
Zoro #
G315451747
UPC #
806134039400
Country of Origin
China

Dimensions

Height
16 in
Width
5.25 in
Assembled Depth
3.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Body Material
Steel
Shade Color
Black Brass
Watts
9W
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Color
Black Brass
Bulb Shape
GU10
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.