Zoro Homepage

Hogan 1 Light Wall Sconce 4.5 In. Burnished Nickel

  • Mfr # 7551-BN

  • Zoro # G615451515


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Burnished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7551-BN
Zoro #
G615451515
UPC #
806134040987
Country of Origin
China

Dimensions

Height
14.5 in
Width
4.5 in
Assembled Depth
4.75 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
75W
Shade Color
Burnished Nickel
Features
Clear
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Color
Burnished Nickel
Bulb Shape
E26 Medium Base

Description

Hogan marries a straightforward shape with soPhilippinesisticated details. The cast-metal center holder and square backplate are pitted, adding textural interest to the minimalist design. Abundant light pours through the clear glass shade making this sconce a clear choice for areas that could use some brightening up. Mount the two light sconce horizontally or vertically, depending on the space. Available in black nickel or aged brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.