
Hogan 1 Light Wall Sconce 4.5 In. Burnished Nickel, smoked
Mfr # 7331-BN
Zoro # G315450597
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Burnished Nickel
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7331-BN
Zoro #
G315450597
UPC #
806134025823
Country of Origin
China
Dimensions
Height
14.5 in
Width
4.5 in
Assembled Depth
4.75 in
Length
4.5 in
Details
Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Body Material
Steel
Watts
7W
Number of Bulbs
1
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Burnished Nickel
Features
Frosted
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Burnished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Socket Count
1
Description
Hogan marries a straightforward shape with soPhilippinesisticated details. The cast-metal center holder and square backplate are pitted, adding textural interest to the minimalist design. Abundant light pours through the clear glass shade making this sconce a clear choice for areas that could use some brightening up. Mount the two light sconce horizontally or vertically, depending on the space. Available in black nickel or aged brass.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.