Zoro Homepage

Hogan 2 Light Wall Sconce 4.5 In. Aged Brass, smoked

  • Mfr # 7332-AGB

  • Zoro # G415450602


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332-AGB
Zoro #
G415450602
UPC #
806134025830
Country of Origin
China

Dimensions

Height
24.5 in
Width
4.5 in
Assembled Depth
4.75 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
7W
Lamp Included
N
Number of Bulbs
2
Body Material
Steel
Socket Count
2
Color
Aged Brass
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Features
Frosted
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Hogan marries a straightforward shape with soPhilippinesisticated details. The cast-metal center holder and square backplate are pitted, adding textural interest to the minimalist design. Abundant light pours through the clear glass shade making this sconce a clear choice for areas that could use some brightening up. Mount the two light sconce horizontally or vertically, depending on the space. Available in black nickel or aged brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.