Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holkham 1 Light Pendant 18 In. Aged Brass

  • Mfr # MDS1502-AGB/DBL

  • Zoro # G415452828


product price: $1,792.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Darkest Blue
Height
20.5 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1502-AGB/DBL
Zoro #
G415452828
UPC #
806134138639
Country of Origin
China

Dimensions

Height
20.5 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/Darkest Blue
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
100W
Material
STEEL
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Gorgeous Aged Brass cagework and glossy opal glass give this recognizable silhouette an instant upgrade. The refined hardware and Off-White, Distressed Bronze, and Darkest Blue finish options add to Holkham's elevated nautical aesthetic. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.