Zoro Homepage

Hollis 4 Light Lantern 18.25 In. Aged Brass

  • Mfr # 3618-AGB

  • Zoro # G915452380


product price: $2,768.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
27.25 in
Length
18.25 in
Width
18.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3618-AGB
Zoro #
G915452380
UPC #
806134138073
Country of Origin
China

Dimensions

Height
27.25 in
Length
18.25 in
Width
18.25 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Socket Count
4
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.