Zoro Homepage

Hollis 4 Light Semi Flush 12.75 In. Aged Brass

  • Mfr # 3610-AGB

  • Zoro # G915451857


product price: $1,531.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
14.75 in
Length
12.75 in
Includes
Fixture, Hardware
Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3610-AGB
Zoro #
G915451857
UPC #
806134138035
Country of Origin
China

Dimensions

Height
14.75 in
Length
12.75 in
Width
12.75 in

Details

Item
Semi Flush
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Steel
Color
Aged Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
4
Bulb Included
N
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.