Zoro Homepage

Hollis 8 Light Lantern 24 In. Aged Brass

  • Mfr # 3624-AGB

  • Zoro # G915452151


product price: $4,434.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
36 in
Length
24 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3624-AGB
Zoro #
G915452151
UPC #
806134138097
Country of Origin
China

Dimensions

Height
36 in
Length
24 in
Width
24 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
8
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.