
Hollywood Wall Sconce in Aged Brass by Cortney Bishop
Mfr # CB8418-AGB
Zoro # G316223817
product price: $433.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Number of Bulbs
1
Height
18.25 in
Watts
15 W
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB8418-AGB
Zoro #
G316223817
UPC #
806134991456
Country of Origin
India
Dimensions
Height
18.25 in
Width
7.5 in
Backplate Height
6.25 in
Backplate Width
4.25 in
Details
Fixture Voltage
120V
Number of Bulbs
1
Watts
15 W
Includes
Fixture, Hardware
Bulb Type
A19
Series
Hollywood
Body Material
Steel
Finish
Aged Brass
Lamp Base
E26 Medium Base
Item
Wall Sconce
Lamp Included
No
Location Rating
UL Damp
Description
The Hollywood sconce exudes polished elegance with a playful edge. A raw silk shade tempers the crisp, tailored form, balancing structure with delicate lines and soft materiality. Finished in Aged Brass, the elongated gooseneck arm provides a graceful and functional design element, making Hollywood ideal for bedside use as a decorative reading light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.