Zoro Homepage

Holmdel 3 Light Wall Sconce 11.5 In. Aged Brass

  • Mfr # 7803-AGB

  • Zoro # G515451820


product price: $1,019.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
11.5 in
Fixture Voltage
120V
Finish
Aged Brass
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803-AGB
Zoro #
G515451820
UPC #
806134917432
Country of Origin
China

Dimensions

Height
23.25 in
Width
11.5 in
Assembled Depth
3 in
Length
11.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
12W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Lamp Included
N
Socket Count
3
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Marrying artistry with innovation, slabs of natural alabaster are illuminated by LED technology in this enchanting fixture. Supported by an Aged Brass framework, each alabaster shape is entirely unique, enhancing the bespoke nature of the composition. As a sconce or semi-flush in two sizes, Holmdel is a treasure of modern design.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.