Zoro Homepage

Holmdel 6 Light Semi Flush 27.75 In. Aged Brass

  • Mfr # 7828-AGB

  • Zoro # G115451565


product price: $2,048.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Body Material
Steel
Voltage
120V
Length
27.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7828-AGB
Zoro #
G115451565
UPC #
806134917456
Country of Origin
China

Dimensions

Length
27.75 in
Width
27.75 in
Height
6.25 in

Details

Item
Semi Flush
Finish
Aged Brass
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
40W
Battery Included
No
Designer
Hudson Valley Lighting
Color
Aged Brass
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

Marrying artistry with innovation, slabs of natural alabaster are illuminated by LED technology in this enchanting fixture. Supported by an Aged Brass framework, each alabaster shape is entirely unique, enhancing the bespoke nature of the composition. As a sconce or semi-flush in two sizes, Holmdel is a treasure of modern design.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.