Holtsville 1 Light Picture Light 10 In. Old Bronze

  • Mfr # 5310-OB

  • Zoro # G415379354


product price:  $336.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5310-OB
Zoro #
G415379354
UPC #
806134898793
Country of Origin
China

Dimensions

Height
7 in
Depth
6 in
Length
10 in
Width
10 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Material
Brass
Finish
Old Bronze
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.